Shop MITSUBOSHI

GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 620mm W x 880mm L - 8MGT-880-62

  • Mfr # 620G8M880

  • Zoro # G602596793


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
8M
Industry Number
8MGT-880-62
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
620G8M880
Zoro #
G602596793
UPC #
34494093699
Country of Origin
Japan

Dimensions

Belt Trade Size
8M
Top Width
62 mm
Pitch Length
880 mm
Height
5.3mm

Details

Item
Timing Belt
Industry Number
8MGT-880-62
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
110
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Weight
0.58939192928 lbs
Cover Material
NYLON/TEFLON

Description

Timing Belt 8mm Pitch, Carbon Fiber Cord, 620mm W x 880mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.