Shop MITSUBOSHI

GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 62mm W x 640mm L - 8MGT-640-62

  • Mfr # 620G8M640

  • Zoro # G902596783


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
8M
Industry Number
8MGT-640-62
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
620G8M640
Zoro #
G902596783
UPC #
34494093576
Country of Origin
Japan

Dimensions

Belt Trade Size
8M
Top Width
62 mm
Pitch Length
640 mm
Height
5.3mm

Details

Item
Timing Belt
Industry Number
8MGT-640-62
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
80
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Weight
0.42864867584 lbs
Cover Material
NYLON/TEFLON

Description

Timing Belt 8mm Pitch, Carbon Fiber Cord, 62mm W x 640mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.