
H Series (HTD) Timing Belt Double 8mm Pitch 1120mm L x 85mm W
Mfr # 1120DH8M85
Zoro # G106116992
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Pitch - Timing Belts
8 mm
Width - Timing Belts
85 mm
Outside Length
1120 mm
Gearbelt Type
DH8M
Features
Dual-Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120DH8M85
Zoro #
G106116992
UPC #
34494051637
Country of Origin
Thailand
Dimensions
Width - Timing Belts
85 mm
Outside Length
1120 mm
Height
8.34 mm
Details
Pitch - Timing Belts
8 mm
Gearbelt Type
DH8M
Features
Dual-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.