Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H Series (HTD) Timing Belt Double 8mm Pitch 1680mm L x 20mm W

  • Mfr # 1680DH8M20

  • Zoro # G106116251


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Pitch - Timing Belts
8 mm
Width - Timing Belts
20 mm
Features
Dual-Sided
Height
8.34 mm
Outside Length
1680 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1680DH8M20
Zoro #
G106116251
UPC #
34494051842
Country of Origin
Thailand

Dimensions

Width - Timing Belts
20 mm
Height
8.34 mm
Outside Length
1680 mm

Details

Pitch - Timing Belts
8 mm
Features
Dual-Sided
Gearbelt Type
DH8M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.