Shop MITSUBOSHI
See all product information
Create Account
H Series Timing Belt (HTD) 14mm Pitch, 1456mm L x 115mm W - 1458-14M-115
Mfr # 1456H14M115
Zoro # G002599363
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
1458-14M-115
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
115 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1456H14M115
Zoro #
G002599363
UPC #
34494047586
Country of Origin
Thailand
Dimensions
Belt Trade Size
14M
Top Width
115 mm
Pitch Length
1456 mm
Height
10mm
Details
Item
Timing Belt
Industry Number
1458-14M-115
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
104
Belt Material
Chloroprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
90 Degrees C
Belt Series
H Series (HTD)
Weight
3.6965 lbs
Cover Material
Nylon
Description
(HTD) 14mm Pitch, 1456mm L x 115mm W
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.