
H Series Timing Belt (HTD) 14mm Pitch, 1540mm L x 85mm W - 1540-14M-85
Mfr # 1540H14M85
Zoro # G402599789
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
110
Pitch - Timing Belts
14mm
Width - Timing Belts
85mm
Industry Number - Timing Belts
1540-14M-85
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1540H14M85
Zoro #
G402599789
UPC #
34494047647
Country of Origin
Thailand
Dimensions
Width - Timing Belts
85mm
Height
10mm
Details
Number of Teeth - Timing Belts
110
Pitch - Timing Belts
14mm
Industry Number - Timing Belts
1540-14M-85
Material
Chloroprene Rubber
Weight
2.8858 lbs
Core Cord
Fiberglass
Cover Material
Nylon
Description
(HTD) 14mm Pitch, 1540mm L x 85mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.