Shop MITSUBOSHI
See all product information
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3150mm L
Mfr # 200G14M3150
Zoro # G306118833
product price:Â $304.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
120 Degrees C
Top Width
20 mm
Tooth Shape
Curvilinear
Reinforcing Cord Material
Carbon
Belt Trade Size
14M
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200G14M3150
Zoro #
G306118833
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
20 mm
Belt Trade Size
14M
Pitch Length
3,150 mm
Details
Maximum Operating Temperature
120 Degrees C
Tooth Shape
Curvilinear
Reinforcing Cord Material
Carbon
Belt Series
GigaTorque
Item
Timing Belt
Belt Material
HNBR
Tooth Location
One Side
Industry Number
200G14M3150
Number of Teeth
225
Pitch
14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.