Shop MITSUBOSHI
See all product information
Create Account
H Series Timing Belt (HTD) 14mm Pitch, 1638mm L x 170mm W - 1638-14M-170
Mfr # 1638H14M170
Zoro # G302600158
product price:Â $440.99
/ea
Free Shipping & Returns
Key Features
Industry Number
1638-14M-170
Top Width
170 mm
Pitch
14 mm
Number of Teeth
117
Weight
6.13920762 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1638H14M170
Zoro #
G302600158
UPC #
-
Country of Origin
Thailand
Dimensions
Top Width
170 mm
Height
10mm
Pitch Length
1638 mm
Belt Trade Size
14M
Details
Industry Number
1638-14M-170
Pitch
14 mm
Number of Teeth
117
Weight
6.13920762 lbs
Cover Material
Nylon
Maximum Operating Temperature
90 Degrees C
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Belt Material
Chloroprene
Tooth Location
One Side
Belt Series
H Series (HTD)
Reinforcing Cord Material
Fiberglass
Description
(HTD) 14mm Pitch, 1638mm L x 170mm W
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.