
H Series Timing Belt (HTD) 14mm Pitch, 1680mm L x 55mm W - 1680-14M-55
Mfr # 1680H14M55
Zoro # G802600771
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
120
Pitch - Timing Belts
14mm
Width - Timing Belts
55mm
Industry Number - Timing Belts
1680-14M-55
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1680H14M55
Zoro #
G802600771
UPC #
34494047838
Country of Origin
Thailand
Dimensions
Width - Timing Belts
55mm
Height
10mm
Details
Number of Teeth - Timing Belts
120
Pitch - Timing Belts
14mm
Industry Number - Timing Belts
1680-14M-55
Material
Chloroprene Rubber
Weight
2.0371 lbs
Cover Material
Nylon
Core Cord
Fiberglass
Description
(HTD) 14mm Pitch, 1680mm L x 55mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.