This item is Discontinued.

Mitsuboshi H Series Timing Belt (HTD) 14mm Pitch, 1932mm L x 40mm W - 1932-14M-40 1932H14M40

H Series Timing Belt (HTD) 14mm Pitch, 1932mm L x 40mm W - 1932-14M-40 (Discontinued)

  • Mfr # 1932H14M40
  • Zoro # G402597709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1932H14M40
Zoro #
G402597709
UPC #
34494047982
Country of Origin
Thailand

Dimensions

Width - Timing Belts
40mm
Height
10mm

Details

Number of Teeth - Timing Belts
138
Pitch - Timing Belts
14mm
Industry Number - Timing Belts
1932-14M-40
Material
Chloroprene Rubber
Weight
1.7037 lbs
Cover Material
Nylon
Core Cord
Fiberglass

Description

(HTD) 14mm Pitch, 1932mm L x 40mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.