
H Series Timing Belt (HTD) 14mm Pitch, 1946mm L x 170mm W - 1946-14M-170
Mfr # 1946H14M170
Zoro # G602598186
product price:Â $502.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
139
Pitch - Timing Belts
14mm
Width - Timing Belts
170mm
Industry Number - Timing Belts
1946-14M-170
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1946H14M170
Zoro #
G602598186
UPC #
-
Country of Origin
Thailand
Dimensions
Width - Timing Belts
170mm
Height
10mm
Details
Number of Teeth - Timing Belts
139
Pitch - Timing Belts
14mm
Industry Number - Timing Belts
1946-14M-170
Material
Chloroprene Rubber
Weight
7.29358854 lbs
Core Cord
Fiberglass
Cover Material
Nylon
Description
(HTD) 14mm Pitch, 1946mm L x 170mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.