This item is Discontinued.

Mitsuboshi H Series Timing Belt (HTD) 14mm Pitch, 2002mm L x 115mm W - 2002-14M-115 2002H14M115

H Series Timing Belt (HTD) 14mm Pitch, 2002mm L x 115mm W - 2002-14M-115 (Discontinued)

  • Mfr # 2002H14M115
  • Zoro # G302598509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002H14M115
Zoro #
G302598509
UPC #
34494048095
Country of Origin
Thailand

Dimensions

Width - Timing Belts
115mm
Height
10mm

Details

Number of Teeth - Timing Belts
143
Pitch - Timing Belts
14mm
Industry Number - Timing Belts
2002-14M-115
Material
Chloroprene Rubber
Weight
5.0757 lbs
Core Cord
Fiberglass
Cover Material
Nylon

Description

(HTD) 14mm Pitch, 2002mm L x 115mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.