This item is Discontinued.

Mitsuboshi H Series Timing Belt (HTD) 5mm Pitch, 600mm L x 9mm W - 600-5M-9 600H5M9

H Series Timing Belt (HTD) 5mm Pitch, 600mm L x 9mm W - 600-5M-9 (Discontinued)

  • Mfr # 600H5M9
  • Zoro # G102595982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600H5M9
Zoro #
G102595982
UPC #
34494048682
Country of Origin
Singapore

Dimensions

Width - Timing Belts
9mm
Height
4mm

Details

Number of Teeth - Timing Belts
120
Pitch - Timing Belts
5mm
Industry Number - Timing Belts
600-5M-9
Material
Chloroprene Rubber
Weight
0.05 lbs
Cover Material
Nylon
Core Cord
Fiberglass

Description

(HTD) 5mm Pitch, 600mm L x 9mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.