This item is Discontinued.

Mitsuboshi H Series Timing Belt (HTD) 5mm Pitch, 770mm L x 15mm W - 770-5M-15 770H5M15

H Series Timing Belt (HTD) 5mm Pitch, 770mm L x 15mm W - 770-5M-15 (Discontinued)

  • Mfr # 770H5M15
  • Zoro # G602601718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770H5M15
Zoro #
G602601718
UPC #
34494048781
Country of Origin
Singapore

Dimensions

Width - Timing Belts
15mm
Height
4mm

Details

Number of Teeth - Timing Belts
154
Pitch - Timing Belts
5mm
Industry Number - Timing Belts
770-5M-15
Material
Chloroprene Rubber
Weight
0.107 lbs
Core Cord
Fiberglass
Cover Material
Nylon

Description

(HTD) 5mm Pitch, 770mm L x 15mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.