This item is Discontinued.

Mitsuboshi H Series Timing Belt (HTD) 5mm Pitch, 800mm L x 9mm W - 800-5M-9 800H5M9

H Series Timing Belt (HTD) 5mm Pitch, 800mm L x 9mm W - 800-5M-9 (Discontinued)

  • Mfr # 800H5M9
  • Zoro # G902599234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800H5M9
Zoro #
G902599234
UPC #
34494048804
Country of Origin
Singapore

Dimensions

Width - Timing Belts
9mm
Height
4mm

Details

Number of Teeth - Timing Belts
160
Pitch - Timing Belts
5mm
Industry Number - Timing Belts
800-5M-9
Material
Chloroprene Rubber
Weight
0.067 lbs
Cover Material
Nylon
Core Cord
Fiberglass

Description

(HTD) 5mm Pitch, 800mm L x 9mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.