
H Series Timing Belt (HTD) 8mm Pitch, 1432mm L x 20mm W - 1432-8M-20
Mfr # 1432H8M20
Zoro # G002599097
product price:Â $23.59
/eaKey Features
Number of Teeth - Timing Belts
179
Pitch - Timing Belts
8mm
Width - Timing Belts
20mm
Industry Number - Timing Belts
1432-8M-20
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1432H8M20
Zoro #
G002599097
UPC #
34494050661
Country of Origin
Thailand
Dimensions
Width - Timing Belts
20mm
Height
6mm
Details
Number of Teeth - Timing Belts
179
Pitch - Timing Belts
8mm
Industry Number - Timing Belts
1432-8M-20
Material
Chloroprene Rubber
Weight
0.3283 lbs
Core Cord
Fiberglass
Cover Material
Nylon
Description
(HTD) 8mm Pitch, 1432mm L x 20mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.