H Series Timing Belt (HTD) 8mm Pitch, 1480mm L x 85mm W - 1480-8M-85

  • Mfr # 1480H8M85

  • Zoro # G502600040


product price:  $94.55
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
185
Pitch - Timing Belts
8mm
Width - Timing Belts
85mm
Industry Number - Timing Belts
1480-8M-85
Material
Chloroprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1480H8M85
Zoro #
G502600040
UPC #
34494050777
Country of Origin
Thailand

Dimensions

Width - Timing Belts
85mm
Height
6mm

Details

Number of Teeth - Timing Belts
185
Pitch - Timing Belts
8mm
Industry Number - Timing Belts
1480-8M-85
Material
Chloroprene Rubber
Weight
1.4422 lbs
Cover Material
Nylon
Core Cord
Fiberglass

Description

(HTD) 8mm Pitch, 1480mm L x 85mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.