Shop MITSUBOSHI

GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 68mm W x 4956mm L

  • Mfr # 680G14M4956

  • Zoro # G106116794


product price:  $1,489.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
680G14M4956
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
680G14M4956
Zoro #
G106116794
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
14M
Top Width
68 mm
Pitch Length
4956 mm

Details

Item
Timing Belt
Industry Number
680G14M4956
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
354
Belt Material
HNBR
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.