This item is Discontinued.

Mitsuboshi H Series Timing Belt (HTD) 8mm Pitch, 1728mm L x 30mm W - 1728-8M-30 1728H8M30

H Series Timing Belt (HTD) 8mm Pitch, 1728mm L x 30mm W - 1728-8M-30 (Discontinued)

  • Mfr # 1728H8M30
  • Zoro # G202600517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1728H8M30
Zoro #
G202600517
UPC #
34494050913
Country of Origin
Thailand

Dimensions

Width - Timing Belts
30mm
Height
6mm

Details

Number of Teeth - Timing Belts
216
Pitch - Timing Belts
8mm
Industry Number - Timing Belts
1728-8M-30
Material
Chloroprene Rubber
Weight
0.5943 lbs
Core Cord
Fiberglass
Cover Material
Nylon

Description

(HTD) 8mm Pitch, 1728mm L x 30mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.