
H Series Timing Belt (HTD) 8mm Pitch, 2272mm L x 30mm W - 2272-8M-30
Mfr # 2272H8M30
Zoro # G202596834
product price:Â $52.49
/eaKey Features
Number of Teeth - Timing Belts
284
Pitch - Timing Belts
8mm
Width - Timing Belts
30mm
Industry Number - Timing Belts
2272-8M-30
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2272H8M30
Zoro #
G202596834
UPC #
34494051323
Country of Origin
Thailand
Dimensions
Width - Timing Belts
30mm
Height
6mm
Details
Number of Teeth - Timing Belts
284
Pitch - Timing Belts
8mm
Industry Number - Timing Belts
2272-8M-30
Material
Chloroprene Rubber
Weight
0.7814 lbs
Cover Material
Nylon
Core Cord
Fiberglass
Description
(HTD) 8mm Pitch, 2272mm L x 30mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.