
H Series Timing Belt (HTD) 8mm Pitch, 2272mm L x 85mm W - 2272-8M-85
Mfr # 2272H8M85
Zoro # G702596938
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
284
Pitch - Timing Belts
8mm
Width - Timing Belts
85mm
Industry Number - Timing Belts
2272-8M-85
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2272H8M85
Zoro #
G702596938
UPC #
34494051347
Country of Origin
Thailand
Dimensions
Width - Timing Belts
85mm
Height
6mm
Details
Number of Teeth - Timing Belts
284
Pitch - Timing Belts
8mm
Industry Number - Timing Belts
2272-8M-85
Material
Chloroprene Rubber
Weight
2.2139 lbs
Core Cord
Fiberglass
Cover Material
Nylon
Description
(HTD) 8mm Pitch, 2272mm L x 85mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.