This item is Discontinued.

Mitsuboshi H Series Timing Belt (HTD) 8mm Pitch, 2600mm L x 50mm W - 2600-8M-50 2600H8M50

H Series Timing Belt (HTD) 8mm Pitch, 2600mm L x 50mm W - 2600-8M-50 (Discontinued)

  • Mfr # 2600H8M50
  • Zoro # G202598388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2600H8M50
Zoro #
G202598388
UPC #
34494051415
Country of Origin
Thailand

Dimensions

Width - Timing Belts
50mm
Height
6mm

Details

Number of Teeth - Timing Belts
325
Pitch - Timing Belts
8mm
Industry Number - Timing Belts
2600-8M-50
Material
Chloroprene Rubber
Weight
1.495 lbs
Cover Material
Nylon
Core Cord
Fiberglass

Description

(HTD) 8mm Pitch, 2600mm L x 50mm W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.