Shop MITSUBOSHI
See all product information
H Series Timing Belt (HTD) 8mm Pitch, 3200mm L x 50mm W
Mfr # 3200H8M50
Zoro # G106121910
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Fiberglass
Number of Teeth
400
Top Width
50 mm
Belt Material
Chloroprene
Belt Series
H Series (HTD)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3200H8M50
Zoro #
G106121910
UPC #
-
Country of Origin
Thailand
Dimensions
Top Width
50 mm
Belt Trade Size
8M
Pitch Length
3200 mm
Details
Reinforcing Cord Material
Fiberglass
Number of Teeth
400
Belt Material
Chloroprene
Belt Series
H Series (HTD)
Tooth Location
One Side
Industry Number
3200H8M50
Pitch
8 mm
Maximum Operating Temperature
90 Degrees C
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.