Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mitsuboshi L, 61.5 in Outside Length, 3.01 in Top Width, 16 Ribs 615L16

L, 61.5 in Outside Length, 3.01 in Top Width, 16 Ribs (Discontinued)

  • Mfr # 615L16
  • Zoro # G506121008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615L16
Zoro #
G506121008
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
61.5 in
Top Width
3.01 in

Details

V-Belt Type
L
Number of Ribs
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.