This item is Discontinued.

Mitsuboshi L, 76.5 in Outside Length, 1.13 in Top Width, 6 Ribs 765L6

L, 76.5 in Outside Length, 1.13 in Top Width, 6 Ribs (Discontinued)

  • Mfr # 765L6
  • Zoro # G106117586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765L6
Zoro #
G106117586
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
76.5 in
Top Width
1.13 in

Details

V-Belt Type
L
Number of Ribs
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.