Shop MITSUBOSHI
See all product information
Create Account
Maxstar Power Bareback V-Belt B Type, 21/32" x 156"
Mfr # BK156B
Zoro # G106117944
product price:Â $49.99
/eaKey Features
Belt Series
Maxstar Power
V-Belt Section
BK
Industry Number
BK156B
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BK156B
- Zoro #
- G106117944
- UPC #
- 34494095549
- Country of Origin
- Japan
Dimensions
- Top Width
- 21/32 in
- Thickness
- 27/64 in
- Outside Length
- 156 in
Details
- Item
- V-Belt
- Belt Series
- Maxstar Power
- V-Belt Section
- BK
- Industry Number
- BK156B
- Number of Ribs
- 1
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -22 Degrees to 194 Degrees F
Description
Maxstar Power Bareback V-Belt B Type, 21/32" x 156"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.