Shop MITSUBOSHI
See all product information
Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 42.5 Inch Long x 3 Ribs
Mfr # 3R3VX425
Zoro # G206122039
product price:Â $54.45
/eaKey Features
V-Belt Type
3VX
Number of Ribs
3
Top Width
3/8 in
Outside Length
42.5 in
Height
0.344 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 3R3VX425
- Zoro #
- G206122039
- UPC #
- 34494058629
- Country of Origin
- Japan
Dimensions
- Top Width
- 3/8 in
- Outside Length
- 42.5 in
- Height
- 0.344 in
- Thickness
- 5/16 in
Details
- V-Belt Type
- 3VX
- Number of Ribs
- 3
- Banded Belt
- Yes
- Item
- Wedged Cogged V-Belt
- Material
- Chloroprene
- Temp. Range
- -22 Degress to 194 Degrees F
- V-Belt Section
- 3VX
- Belt Series
- Multi Maxstar Wedge Supreme
- Reinforcing Cord Material
- Polyester
- Industry Number
- 3R3VX425
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.