Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 100 Inch Long x 2 Ribs - 2/5VX1000

  • Mfr # 2R5VX1000

  • Zoro # G202596216


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2/5VX1000
Number of Ribs
2
Material
Chloroprene Rubber
Length
100Inch
Weight
2.25757575757576 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2R5VX1000
Zoro #
G202596216
UPC #
34494059725
Country of Origin
Japan

Dimensions

Length
100Inch
Width
0.625Inch
Height
0.53125Inch

Details

Industry Number
2/5VX1000
Number of Ribs
2
Material
Chloroprene Rubber
Weight
2.25757575757576 lbs
Groove Angle
38°
Cover Material
Nil
Core Cord
Pet

Description

5V Type, 5/8 Inch Wide x 100 Inch Long x 2 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.