Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 140 Inch Long x 6 Ribs - 6/5VX1400

  • Mfr # 6R5VX1400

  • Zoro # G102598396


product price:  $729.99
/ea
Free Shipping & Returns

Key Features

Industry Number
6/5VX1400
Number of Ribs
6
Material
Chloroprene Rubber
Height
0.53125Inch
Weight
9.48181818181818 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6R5VX1400
Zoro #
G102598396
UPC #
34494060257
Country of Origin
Japan

Dimensions

Height
0.53125Inch
Length
140Inch
Width
0.625Inch

Details

Industry Number
6/5VX1400
Number of Ribs
6
Material
Chloroprene Rubber
Weight
9.48181818181818 lbs
Groove Angle
38°
Core Cord
Pet
Cover Material
Nil

Description

5V Type, 5/8 Inch Wide x 140 Inch Long x 6 Ribs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.