Zoro Homepage

Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x49"

  • Mfr # 3VX490

  • Zoro # G506117834


product price: $10.89
/ea

Key Features

V-Belt Type
3VX
Outside Length
49 in
Top Width
0.375 in
Height
0.344 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VX490
Zoro #
G506117834
UPC #
34494026239
Country of Origin
Japan

Dimensions

Outside Length
49 in
Top Width
0.375 in
Height
0.344 in

Details

V-Belt Type
3VX

Description

Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x49"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.