Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 39'' Long x 13 Ribs Wide - 390J13

  • Mfr # 390J13

  • Zoro # G302600059


product price:  $25.95
/ea

Key Features

Industry Number
390J13
Number of Ribs
13
Material
Chloroprene / EPDM
Width
1.1976Inch
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
390J13
Zoro #
G302600059
UPC #
-
Country of Origin
Japan

Dimensions

Width
1.1976Inch
Height
0.15Inch
Length
39Inch
Thickness
3.8 mm
Outside Length
39 in
Top Width
30.42 mm

Details

Industry Number
390J13
Number of Ribs
13
Material
Chloroprene / EPDM
Weight
0.312 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
J
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 39'' Long x 13 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.