Zoro Homepage

Maxstar Wedge V-Belt 8V Type, 1" x 250"

  • Mfr # 8V2500

  • Zoro # G106118910


product price: $199.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Narrow Wrapped
Outside Length
6369 mm
Top Width
25.4 mm
Material
SBR Blend Rubber
Height
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8V2500
Zoro #
G106118910
UPC #
34494027267
Country of Origin
Indonesia

Dimensions

Outside Length
6369 mm
Top Width
25.4 mm
Height
0.906 in

Details

V-Belt Type
Narrow Wrapped
Material
SBR Blend Rubber
Banded Belt
Yes
Features
Static resistant, Oil resistant, Long-life friction resistant cover, High strength tensile cords designed for minimal tension decay and low maintenance

Description

Maxstar Wedge V-Belt 8V Type, 1" x 250"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.