Shop MITSUBOSHI

Mega Torque EP 14mm Pitch, 3500mm L x 55mm W

  • Mfr # Mega Torque EP

  • Zoro # G007353076


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Reinforcing Cord Material
Fiberglass
Top Width
55 mm
Industry Number
3500GP14M55
Maximum Operating Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Mega Torque EP
Zoro #
G007353076
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
14M
Top Width
55 mm
Pitch Length
3500 mm

Details

Reinforcing Cord Material
Fiberglass
Industry Number
3500GP14M55
Maximum Operating Temperature
248 Degrees F
Number of Teeth
250
Tooth Shape
Curvilinear
Belt Series
Mega Torque EP
Belt Coating
Nylon
Belt Material
EPDM
Tooth Location
One Side
Item
Timing Belt
Pitch
14 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.