This item is Discontinued.

Mitsuboshi Mega Torque Timing Belt, 8mm Pitch, 1360mm L 25mm W 250MTS8M1360

Mega Torque Timing Belt, 8mm Pitch, 1360mm L 25mm W (Discontinued)

  • Mfr # 250MTS8M1360
  • Zoro # G206117363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250MTS8M1360
Zoro #
G206117363
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1360 mm
Width - Timing Belts
25 mm
Height
5.3 mm

Details

Number of Teeth - Timing Belts
170
Pitch - Timing Belts
8 mm
Material
High Hardness Synthetic Rubber
Item
Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.