This item is Discontinued.

Mitsuboshi Metric Cogged V-Belt SPB Type, 16.3mm x 2500mm SPBX2500

Metric Cogged V-Belt SPB Type, 16.3mm x 2500mm (Discontinued)

  • Mfr # SPBX2500
  • Zoro # G506121626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPBX2500
Zoro #
G506121626
UPC #
34494033466
Country of Origin
Japan

Dimensions

Outside Length
2522 mm
Top Width
16.8 mm
Height
0.53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.