Shop MITSUBOSHI

Metric Cogged V-Belt SPZ Type, 9.7mm x 1180mm

  • Mfr # SPZX1180

  • Zoro # G706119089


product price:  $12.65
/ea

Key Features

Temp. Range
-22 Degrees to 194 Degrees F
Material
NR/SBR
Industry Number
SPZX1180
Belt Series
Metric
Outside Length
1180 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPZX1180
Zoro #
G706119089
UPC #
34494090728
Country of Origin
Singapore

Dimensions

Outside Length
1180 mm
Thickness
8 mm
Top Width
9.7 mm

Details

Temp. Range
-22 Degrees to 194 Degrees F
Material
NR/SBR
Item
Narrow V-Belt
Industry Number
SPZX1180
Belt Series
Metric
Number of Ribs
1
Reinforcing Cord Material
Polyester
V-Belt Section
SPZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.