Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric V-Belt SPC Type, 22mm x 2000mm

  • Mfr # SPC2000

  • Zoro # G206121650


product price: $48.69
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC2000
Top Width
22 mm
Height
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC2000
Zoro #
G206121650
UPC #
34494031530
Country of Origin
Thailand

Dimensions

Top Width
22 mm
Height
0.71 in

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.