Shop MITSUBOSHI
See all product information
Metric V-Belt SPZ Type, 9.7mm x 1320mm
Mfr # SPZ1320
Zoro # G006116887
product price:Â $10.85
/eaKey Features
Temp. Range
-22 Degrees to 194 Degrees F
Top Width
9.7 mm
Material
NR/SBR
Number of Ribs
1
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPZ1320
Zoro #
G006116887
UPC #
34494032308
Country of Origin
Thailand
Dimensions
Top Width
9.7 mm
Thickness
8 mm
Outside Length
1320 mm
Details
Item
Narrow V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Material
NR/SBR
Number of Ribs
1
Reinforcing Cord Material
Polyester
V-Belt Section
SPZ
Belt Series
Metric
Industry Number
SPZ1320
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.