
SPZ850 Metric V-Belt, 850 mm Outside Length, 10 mm Top Width
Mfr # SPZ850
Zoro # G606118434
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
V-Belt Type
Metric
V-Belt Section
SPZ
Industry Number
SPZ850
Outside Length
850 mm
Top Width
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPZ850
Zoro #
G606118434
UPC #
34494031974
Country of Origin
Thailand
Dimensions
Outside Length
850 mm
Top Width
10 mm
Height
8 mm
Details
Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPZ
Industry Number
SPZ850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.