Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 35'' Long x 27 Ribs Wide - 350J27
Mfr # 350J27
Zoro # G902598572
product price:Â $51.75
/eaKey Features
Industry Number
350J27
Number of Ribs
27
Material
Chloroprene / EPDM
Length
35Inch
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
350J27
Zoro #
G902598572
UPC #
-
Country of Origin
Japan
Dimensions
Length
35Inch
Height
0.15Inch
Width
2.4874Inch
Top Width
63.18 mm
Thickness
3.8 mm
Outside Length
35 in
Details
Industry Number
350J27
Number of Ribs
27
Material
Chloroprene / EPDM
Weight
0.582 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
V-Belt Section
J
Description
V-Ribbed - J Series 35'' Long x 27 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.