Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Super Wedge II Banded V-Belt 5V Type, 4 Rib 5/8'' x 355''

  • Mfr # 4R5VK3550

  • Zoro # G306117898


product price: $991.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
5VK
Outside Length
355 in
Number of Ribs
4
Top Width
0.625 in
Height
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R5VK3550
Zoro #
G306117898
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Length
355 in
Top Width
0.625 in
Height
0.531 in

Details

V-Belt Type
5VK
Number of Ribs
4

Description

Multi Super Wedge II Banded V-Belt 5V Type, 4 Rib 5/8'' x 355''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.