Multi Super Wedge II Banded V-Belt 5V Type, 7 Rib 5/8'' x 150'' - 7/5VP1500

  • Mfr # 7R5VK1500

  • Zoro # G602598346


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Industry Number
7/5VK1500
Number of Ribs
7
Material
Chloroprene Rubber
Width
0.625Inch
Length
150Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7R5VK1500
Zoro #
G602598346
UPC #
34494061490
Country of Origin
Indonesia

Dimensions

Width
0.625Inch
Length
150Inch
Height
0.53125Inch

Details

Industry Number
7/5VK1500
Number of Ribs
7
Material
Chloroprene Rubber
Weight
7.3647 lbs
Groove Angle
40°
Core Cord
Aramid
Cover Material
Pet/Cotton

Description

Banded V-Belt 5V Type, 7 Rib 5/8'' x 150''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.