Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 27'' Long x 37 Ribs Wide - 270J37

  • Mfr # 270J37

  • Zoro # G602600827


product price:  $65.79
/ea

Key Features

Industry Number
270J37
Number of Ribs
37
Material
Chloroprene / EPDM
Length
27Inch
Weight
0.615 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
270J37
Zoro #
G602600827
UPC #
-
Country of Origin
Japan

Dimensions

Length
27Inch
Width
3.4087Inch
Height
0.15Inch
Outside Length
27 in
Top Width
86.58 mm
Thickness
3.8 mm

Details

Industry Number
270J37
Number of Ribs
37
Material
Chloroprene / EPDM
Weight
0.615 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
Item
Ribbed V-Belt

Description

V-Ribbed - J Series 27'' Long x 37 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.