
Multi Super Wedge II Banded V-Belt 8V Type, 4 Rib 1'' x 315'' - 4/8VP3150
Mfr # 4R8VK3150
Zoro # G002596775
product price: $1,687.99
/ea
Free Shipping & Returns
Key Features
Industry Number
4/8VK3150
Number of Ribs
4
Material
Chloroprene Rubber
Height
0.875Inch
Weight
46.46 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4R8VK3150
Zoro #
G002596775
UPC #
34494063920
Country of Origin
Indonesia
Dimensions
Height
0.875Inch
Length
315Inch
Width
1Inch
Details
Industry Number
4/8VK3150
Number of Ribs
4
Material
Chloroprene Rubber
Weight
46.46 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid
Description
Banded V-Belt 8V Type, 4 Rib 1'' x 315''
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.