Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 56'' Long x 50 Ribs Wide - 560J50

  • Mfr # 560J50

  • Zoro # G502597968


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Industry Number
560J50
Number of Ribs
50
Material
Chloroprene / EPDM
Weight
1.725 lb
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560J50
Zoro #
G502597968
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
56Inch
Width
4.6063Inch
Thickness
3.8 mm
Top Width
117 mm
Outside Length
56 in

Details

Industry Number
560J50
Number of Ribs
50
Material
Chloroprene / EPDM
Weight
1.725 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Belt Series
RIBSTAR G
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 56'' Long x 50 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.