Multi Super Wedge II Banded V-Belt 8V Type, 7 Rib 1'' x 300'' - 7/8VP3000

  • Mfr # 7R8VK3000

  • Zoro # G202600685


product price: $2,724.99
/ea
Free Shipping & Returns

Key Features

Industry Number
7/8VK3000
Number of Ribs
7
Material
Chloroprene Rubber
Length
300Inch
Height
0.875Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7R8VK3000
Zoro #
G202600685
UPC #
34494063876
Country of Origin
Indonesia

Dimensions

Length
300Inch
Height
0.875Inch
Width
1Inch

Details

Industry Number
7/8VK3000
Number of Ribs
7
Material
Chloroprene Rubber
Weight
77.43 lbs
Groove Angle
40°
Core Cord
Aramid
Cover Material
Pet/Cotton

Description

Banded V-Belt 8V Type, 7 Rib 1'' x 300''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.