Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 43'' Long x 54 Ribs Wide - 430J54
Mfr # 430J54
Zoro # G402599079
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Industry Number
430J54
Number of Ribs
54
Material
Chloroprene / EPDM
Height
0.15Inch
Length
43Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
430J54
Zoro #
G402599079
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
43Inch
Width
4.9748Inch
Top Width
126.36 mm
Thickness
3.8 mm
Outside Length
43 in
Details
Industry Number
430J54
Number of Ribs
54
Material
Chloroprene / EPDM
Weight
1.43 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Description
V-Ribbed - J Series 43'' Long x 54 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.