Zoro Homepage

Multi Super Wedge II Banded V-Belt 8V Type, Single 1'' x 200'' - 1/8VP2000

  • Mfr # 1R8VK2000

  • Zoro # G502598057


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Industry Number
1/8VK2000
Number of Ribs
1
Material
Chloroprene Rubber
Height
0.9Inch
Weight
7.37 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1R8VK2000
Zoro #
G502598057
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
0.9Inch
Length
200Inch
Width
1Inch

Details

Industry Number
1/8VK2000
Number of Ribs
1
Material
Chloroprene Rubber
Weight
7.37 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid

Description

Banded V-Belt 8V Type, Single 1'' x 200''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.