Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 46'' Long x 15 Ribs Wide - 460J15

  • Mfr # 460J15

  • Zoro # G602598650


product price:  $30.79
/ea

Key Features

Industry Number
460J15
Number of Ribs
15
Material
Chloroprene / EPDM
Width
1.3819Inch
Weight
0.425 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
460J15
Zoro #
G602598650
UPC #
-
Country of Origin
Japan

Dimensions

Width
1.3819Inch
Height
0.15Inch
Length
46Inch
Outside Length
46 in
Top Width
35.1 mm
Thickness
3.8 mm

Details

Industry Number
460J15
Number of Ribs
15
Material
Chloroprene / EPDM
Weight
0.425 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G

Description

V-Ribbed - J Series 46'' Long x 15 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.