Narrow V-Belt, Metric, SPC5600, SPC, NR, SBR, 5600 mm, 22-mm Top Width
- Mfr # SPC5600
- Zoro # G302601162
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Metric
V-Belt Section
SPC
Number of Ribs
1
Top Width
22 mm
Thickness
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC5600
- Zoro #
- G302601162
- UPC #
- 34494031721
- Country of Origin
- Thailand
- Item
- Narrow V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric
- V-Belt Section
- SPC
- Industry Number
- SPC5600
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 2.4248 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Polyester
Dimensions
- Top Width
- 22 mm
- Thickness
- 18 mm
- Outside Length
- 5600 mm
- Height
- 18mm
- Length
- 5600mm
- Width
- 22mm
- Datum Length
- 5600
Description
Metric V-Belt SPC Type, 22mm x 5600mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.